LED light strip FLB-12-11 With lateral projection, for groove installation
LED light strip FLB-12-11
LGHTSTR-LED-(FLB-12-11)-NW-2000MM
Art.-no. 0976505152
EAN 4062856510382
Register now and access more than 125,000 products
- Flexibly moulded LED strip
- For placement in notch, whereby no gluing is necessary (silicone profile holds in the groove without adhesive)
- Homogeneous illumination
Datasheets(X)
![]() | |
Nominal voltage | 12 V |
Power rating | 12 W |
Conditions for power rating | Per metre |
Colour of light | Neutral white |
Colour temperature | 4000 K |
Lamp type | LED |
Number of LEDs | 240 PCS |
Luminous flux | 840 lm |
Conditions for luminous flux | per metre |
Min. colour rendering index (CRI) | 80 |
Length | 2000 mm |
Width | 4 mm |
Height | 10 mm |
Section length | 25 mm |
Max. length | 2000 mm |
Material | Plastic |
Type of assembly | For embedding |
Connection type | Plug-in system LD2 |
Cable length | 150 mm |
Energy efficiency class | G |
Life time of illuminant | 30000 h |
IP protection class | IP 44 |
Protection class | Protection class III/safety extra-low voltage |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
