LED façade spotlight with narrow housing
LED facade spotlight with slim housing
FCDESPTLGHT-LED-IP66-70W-4000K

Register now and access more than 125,000 products
Long service life
- No longer necessary to change bulbs.
No warm-up time
- 100% brightness immediately after switching on with no warm-up phase.
No switch on the lamp
With 1.5-metre HO5RN-F connection cable, no plug
General floodlight applications, including advertising billboards, building façades, car parks.
Power rating | 70 W |
Luminous flux | 7090 lm |
Colour temperature | 4000 K |
Light-emission angle | 120 Degree |
Nominal voltage | 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Lamp type | SMD |
Number of LEDs | 150 PCS |
Height | 330 mm |
Width | 250 mm |
Depth | 75 mm |
Min. colour rendering index (CRI) | 80 |
Min. temperature resistance | -20 °C |
Max. temperature resistance | 50 °C |
Material | Aluminium |
Colour | Black |
Product weight (per item) | 4.800 kg |
Dimmable | No |
IP protection class | IP 66 |
Min./max. nominal voltage | 100 / 240 V/AC |
Cable length | 1.5 m |
Min./max. temperature resistance | -20 to 50 °C |
Min. nominal voltage | 100 V/AC |
Max. nominal voltage | 240 V/AC |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Datasheets(X)