Welcome to Würth Belux Only for professionals

LED Tri-Proof

Surface-mounted LED strip lamp Tri Proof Alu
LIGHT-WATERPROOF-50KH-NW-60W

Art.-no. 0976700904

EAN 4046777677232

Individual price display after login
LED Tri-Proof

Art.-no. 0976700904

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

LED light strip with aluminium housing and high IP degree of protection.

Long service life


  • Significantly longer change intervals than conventional lamps. Maintenance and replacement costs are much lower as a result.


No warm-up and pre-heating time


  • Full luminosity immediately after switching on.


IP 65 degree of protection



IK 10 shock strength



No switch on the lamp



Operating temperature: -15°C to +50°C



SDCM: ≤6



Starting time: < 0.5s



Power factor: > 0.95

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for warehouses, parking garages, production facilities and many other places.

Lamp type

SMD LED

Nominal voltage

230 V/AC

Material of housing

Aluminium/plastic

Power rating

60 W

Colour of light

Neutral white

Min. colour rendering index (CRI)

80

Length

1525 mm

Width

78 mm

Height

85 mm

Connection type

Terminal block

Cable length

1.5 m

IP protection class

IP 65

Protection class

Protection class I/protective grounding

Life time of illuminant

50000 h

Luminous flux

7600 lm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information