Karat padlock With 6 keys
Padlock, Karat
PADLOK-KARAT-BRS-40MM
Register now and access more than 125,000 products
- Increased stability, as the bracket locks on both sides
- Rustproof inner mechanism
- Lock closes quickly, as no key needs to be inserted in the lock when locking it
- Large number of different locking systems
- Paracentric key profile
Datasheets(X)
![]() | |
Area of application | Indoors |
Housing width (A) | 40 mm |
Type of closure | Keyed different |
Material of padlock shackle | Hardened steel |
Material of keys | Steel |
Surface of the key | Nickel plated |
Surface of the clip | Chrome plated |
Number of keys | 6 PCS |
Housing thickness (B) | 12.8 mm |
Housing height (C) | 31 mm |
Bracket diameter (D) | 6 mm |
Shackle height clearance (E) | 23.5 mm |
Shackle width clearance (F) | 23 mm |
Suitable for | Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Oil filler neck, Hasps |
