KL 18 clothes lift
Clothes lift, 18 kg
CLTHLFT-KL18-18KG-(830-1150MM)
Art.-no. 0683699222
EAN 4053479704081
Register now and access more than 125,000 products
- For retrospective installation
- Makes optimum use of wardrobe space
- Maintenance-free
The handle bar of the clothes lift is to be guided throughout the entire movement. Avoid uncontrolled dropping or sudden lifting of the clothes rail.
Datasheets(X)
![]() | |
Material of housing | Plastic |
Colour of housing | White aluminium RAL 9006 |
Material of arm | Steel |
Surface of the arm | Chrome plated |
Load capacity | 18 kg |
Min. clear width of cabinet | 830 mm |
Max. clear width of cabinet | 1150 mm |
Height | 910 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
