KBL MZ cable tie made of polyamide with metal tongue, natural
Cable tie KBL MZ PA metal latch approval natural
CBLTIE-METLATCH-NAT-4,8X290MM
Register now and access more than 125,000 products
Corrosion-resistant
- Anti-magnetic closure with metal tongue made of type 316 stainless steel
- Excellent binding behaviour even under the most demanding conditions such as humidity, heat, cold etc.
- Robust and insensitive to vibrations and external influences
- Suitable for indoor applications
No sharp edges and a secure fit
- Rounded and smooth exterior to prevent damage to the insulation of cables etc.
- In addition, the smooth body without teeth or grooves reduces the number of over-stressed points
- The light texturing on the inside of the tie ensures that the cable tie sits securely on the cable bundle
Quick installation and easy handling
- Slightly angled, pointed tie end and single-piece wedge closure
- Insertion aid with angled tie ends 2.3 + 3.6 + 4.8 mm
- No additional assembly tools required
Increased safety for the user
- Increased tensile strength values compared to standard cable ties with plastic latches
Convenient packaging for selected dimensions
- Perforation for easy opening
- Resealable packaging with zip closure
- With Euro perforation
- Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures
- Not resistant to mineral acids and/or oxidising chemicals
- Not UV-resistant
Datasheets(X)
For indoor applications such as:
- Switch cabinet construction
- Electrical and building installations
- Vehicle manufacturing
- Vehicle workshops
- Maintenance workshops
Width | 4.8 mm |
Length | 290 mm |
Min./max. bundle diameter | 3-78 mm |
Min. tensile force | 222 N |
Min./max. temperature resistance | -60 to +85 °C |
Material | PA 6.6 V-2 - Polyamide |
Flammability | V2 |
Silicone-free | Yes |
Halogen-free | Yes |
Colour | Natural |
Design | With threading aid |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!