Welcome to Würth Belux Only for professionals

Jointing compound No. 4045

Sealing paste
SEALPAST-NR4045-GREY/WHTE-310ML

Art.-no. 0862900165

EAN 4046778198774

Individual price display after login
Jointing compound No. 4045

Art.-no. 0862900165

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. processing temperature

5 °C

Min./max. temperature resistance

-40 to 80 °C

Smell/fragrance

Neutral

Product weight (per item)

310.000 g

Min./max. skin-formation time

2-3 h

Shelf life from production

9 Month

Conditions to maintain shelf life from production

at 5°C to 20°C, upright

Colour

Grey white

Shore A hardness

25

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information