Joint-sealing tape CERAfix® 310
Joint sealing tape, CERAfix 310
JNTSEALTPE-(CERAFIX-310)-50M
CERAFIX
Register now and access more than 125,000 products
Broad range of uses
For stress classes A, B0 and C
Secure sealing with consistent layer thickness
- Excellent adhesive bond
- Highly elastic
- Highly resistant to water
- Uniform layer of sealant
Temperature-resistant and resistant to ageing
Easy and quick to apply
- Ready-to-lay products, resulting in increased reliability and quicker application
- Bonding with tile adhesive in accordance with DIN 12004
Joint sealing tape, same material as sealing strip CERAfix 305.
Datasheets(X)
Can be used for moisture resistance classes A, B0 and C, e.g. domestic bathrooms, commercial kitchens, shower facilities (public and private), balconies and terraces – not above used rooms. Also suitable in conjunction with suitable adhesives/sealants for moisture resistance class B (e.g. swimming pools).
Surface:
Dry, load-bearing, free from substances that impair adhesion (oil, great, dust, other impurities).
Application:
Sealing of sealing strip joints and joints in conjunction with tiles and boards.
CERAfix 310 must be bonded with a tile adhesive in accordance with DIN EN 12004, e.g. CERAfix 401, CERAfix 402 FX, CERAfix 403 LFX or CERAfix 412 FX.
Material | Polypropylene fleece (top and bottom side) / polyethylene film (middle) |
Colour | Red HKS 14 |
Length of roll | 50 m |
Roll width | 0.125 m |
Thickness | 0.42 mm |
Resistance against | Aging |
Min. water-vapour permeability (pressure) | 1.5 bar |
Conditions for water-vapour permeability | in accordance with DIN EN 1928 |
Max. longitudinal elongation | 80 % |
Max. diagonal elongation | 120 % |
Transverse tensile force per 50 mm | 150 N |
Longitudinal tensile force per 50 mm | 296.66 N |
Building material class | B2 - Normally inflammable |
Building material class conditions | in accordance with DIN 4102-1 |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!