Welcome to Würth Belux Only for professionals

Joint foam B1

1C gun foam B1
GUNFM-1C-JOINT-B1-750ML

Art.-no. 0892400100

EAN 4053479104843

Individual price display after login
Joint foam B1

Art.-no. 0892400100

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1-component polyurethane foam for applications with building material class B1 requirements

Flame-retardant


General construction permit, complies with building material class B1 in accordance with DIN 4102, Part 1



For universal use


  • Suitable for a range of indoor and outdoor applications

  • Excellent adhesion on nearly all structural substrates

  • Once hardened, can be plastered over, painted and glued

  • Resistant to ageing, non-rotting, mould-resistant, but not UV-resistant


Excellent dimensional stability and rapid hardening


  • No volume shrinkage

  • Minimal post-expansion once the product has fully hardened


Excellent filling volume



Solvent-free

Notice

Hardened polyurethane foam should be protected against UV exposure by painting over or sealing with e.g. silicone, polyurethane, acrylic or hybrid polymer, or by covering. Primer should be applied to porous and absorbent substrates. Joint foam B1 can be used in the PURlogic Xpress, art. no. 0891 152 4 foam guns. Other guns are not compatible!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Joint foam B1 is a flame-resistant, ready-to-use, single-component, self-expanding polyurethane foam delivering excellent filling properties. Ideally suited for applications with B1 requirements such as filling joints, holes and cavities with foam, i.e. between insulating panels, roof finishings, roller shutter boxes, as well as in the construction of equipment and metalworking. For insulating window sills, window frames as well as in refrigerated lorries and walk-in refrigeration construction.

Instructions

Protect the surfaces adjacent to the working area against contamination before starting work. Ensure that elements that can become deformed such as window sills and door frames are sufficiently secure. Shake can vigorously 20 times before use. Screw the can all the way into the gun support - do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURlogic Clean, art. no. 0892 160. Thoroughly clean the gun and valve after use. Always leave the open can screwed onto the gun. For more information, please refer to the technical data sheet.

Chemical basis

Polyurethane

Colour

Blue

Moulded density

22 kg/m³

Cell structure

Fine

Cell structure conditions

tested in accordance with Würth test methods

Tack-free after

25 min

Conditions for being tack-free

at 23°C and 50% humidity

Can be cut after

30 min

Conditions for ability to cut

at 23°C and 50% relative humidity

Final spreading possible after

3 h

Full resilience

24 h

Conditions for full resilience

at 23°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min. ambient processing temperature

5 °C

Max. ambient processing temperature

35 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

35 °C

Min. processing temperature for can

5 °C

Max. processing temperature for can

30 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

B1 - Of low flammability

Building material class conditions

in accordance with DIN 4102-1

Water absorption (%)

1 Vol-%

Water absorption conditions

in accordance with DIN EN 1609

Compression strength

3.9 N/cm²

Compression strength conditions

in accordance with DIN 53421, at 10% compression

Ultraviolet resistance

No

Breaking elongation

10 %

Breaking elongation conditions

in accordance with DIN 53571

Flexural strength

0.7 N/mm²

Conditions for flexural strength

in accordance with DIN 53423

Shear strength

0.14 N/mm²

Conditions for shear strength

in accordance with DIN 53427

Yield (volume) approx.

40 l

Contents

750 ml

Container

Aerosol can

Weight of content

780 g

Resistance against

Solvent, Chemicals, Petrol, Oil, Colours

FC-free

Yes

Shelf life from production

12 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
1C foam gun PURlogic® Xpress

FMGUN-1C-(PURLOGIC-XPRESS)-PLA

For professional application of 1-component gun foams
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PU foam cleaner PURlogic® Clean

CLNR-PU-150ML

Quickly and simply removes fresh PU foam residue
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 4
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 4
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 4
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 3
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 4
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 1
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 2
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information