Joint bolt clamp DIN 3017-3, shape C1, W2, BASIC-Line
Joint bolt clamp DIN 3017-3 shape C1 W2 BASIC Line
FSTNG-CLMP-DIN3017-C1-W2-W18MM-(23-25)
Art.-no. 495122025
EAN 4065746696784
Register now and access more than 125,000 products
Datasheets(X)
Material of clamp band | Ferritic steel F1 |
Surface of the clamp band | Plain |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Min./max. grip range | 23-25 mm |
Width of band | 18 mm |
Width across flats | 8 mm |
Tightening torque | 10 Nm |
Standards | DIN 3017 |
RoHS-compliant | Yes |