Welcome to Würth Belux Only for professionals

Joint and surface filler WF

Joint and surface filler, WF
FILR-(SPLICES-FACES)-WHITE-10LTR

Art.-no. 089260018

EAN 4046777238600

Individual price display after login
Joint and surface filler WF

Art.-no. 089260018

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ready-to-use filler for dry interior finishing, complies with EN 15824 and can be sprayed

Excellent filling capability



Ready for use


  • Easy to use

  • No mixing tools required

  • No spilling of powder and water

  • No residue

  • Saves time

  • Consistently high level of quality

  • Can be sprayed


Fine grains, so very supple



Environmentally friendly


  • Work implements can be cleaned with water

  • Solvent free
Notice

Wear a fine-dust mask when sanding.



Store WF joint and surface filler in a cool, but frost-free place. Do not expose to direct sunlight.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

WF joint and surface filler is suitable for filling and grouting plasterboard in dry interior finishing for walls and ceilings (with double planking in the first layer), and for indoor plastering from Q2 with concrete, aerated concrete and sand-lime brick surfaces. In addition, the filler is also ideal for surface filling on other materials such as concrete, lightweight concrete and Fermacell panels.



As it is not resistant to abrasion, we advise against using as a final coating or in damp rooms.

Instructions

The surface must be clean, load-bearing, dry and free from dust, grease and loose particles. WF joint and surface filler is applied evenly with a steel spatula at a minimum temperature of +5°C. Then lay the fibreglass reinforcement strips in the fresh filler and subsequently spread over them. The maximum coat thickness is 3 mm. Wear safety goggles when sanding. Remove all dust from the sanded surface before applying wallpaper or paint. Pre-paste filled surface prior to wallpapering.



Material consumption:


Surface filling: 1 litre/m2 at 1 mm layer thickness

Chemical basis

Water

Density

1.8 kg/l

Adhesive agent

Latex

Min./max. processing temperature

5 to 35 °C

Solvent

Water

Grain size

0.10 mm

Colour

White

Min./max. drying time

2 h-3 h

Filler

White dolomite marble

Min. proportion of solids

52 %

pH value

9

Contents

10 l

Container

Bucket

Shelf life from production

12 Month

Conditions for drying time

at 20°C and 50% relative humidity per 1-mm layer thickness

Flammability

None (does not spread or feed fire)

Solvent-free

Yes

Min. adhesive strength

0.9 N/mm²

Required accessories

Sandpaper, art. no. 0584…

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fibreglass reinforcement strip

STR-FBRGLS-48MMX90M

For filling plasterboard and for bridging holes and cracks
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cotton jersey glove

PROTGLOV-TEXTILE-COTTON-SZ8

Fine cotton glove for light assembly work or as an underglove
x 12 pcs
Cotton jersey glove

PROTGLOV-TEXTILE-COTTON-SZ10

Fine cotton glove for light assembly work or as an underglove
x 12 pcs
Cotton jersey glove

PROTGLOV-TEXTILE-COTTON-SZ12

Fine cotton glove for light assembly work or as an underglove
x 12 pcs
Sandpaper, waterproof aluminium oxide

WSPAP-ALOX-WTRPROF-P180-230X280MM

x 50 pcs
Screw handle spatula

TWSTGRPSPTLA-BIT-150MM

Ideal for filling plasterboard joints. The bit with the Philips drive is suitable for quick screwing.
x 1 pcs
Featheredge, soft handle

SRFSPTLA-A2-SOFT-B170MM

Ideal for smoothing plaster or fillers
x 1 pcs
Featheredge, soft handle

SRFSPTLA-A2-SOFT-B285MM

Ideal for smoothing plaster or fillers
x 1 pcs
Featheredge, dual blade

SRFSPTLA-SST-BEECH-B200MM

Blade slightly rounded for shoulder-free putty application
x 1 pcs
Featheredge, dual blade

SRFSPTLA-SST-BEECH-B270MM

Blade slightly rounded for shoulder-free putty application
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 5
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 5
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 4
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 5
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information