Joint
Joint, die-cast zinc
PIVOTCON-ZN-183°-SLOT8-30X22,5MM
Register now and access more than 125,000 products
With guide lugs for slot 6 or slot 8
Screws allow the frictional resistance of the joint to be infinitely adjusted or the joint to be fixed in a defined position
Datasheets(X)
![]() | |
Material | Die-cast zinc |
RoHS-compliant | Yes |
Profile type | B |
Suitable for flute width (N) | 8 mm |
Length (l1) | 30 mm |
Width (b1) | 30 mm |
Height (h1) | 22.5 mm |
Shaft height (h2) | 7 mm |
Opening angle | 183 Degree |
Product weight (per item) | 141.800 g |