Welcome to Würth Belux Only for professionals

Joint

JNT-AL-190°-SLOT8/10-45X45MM

Art.-no. 4952500136

EAN 4056807472348

Individual price display after login
Joint

Art.-no. 4952500136

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For creating a movable connection between two profiles or surface elements
  • With separate groove fixings

  • Screws allow the frictional resistance of the joint to be infinitely adjusted or the joint to be fixed in a defined position
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium die-cast

RoHS-compliant

Yes

Profile type

B

Suitable for min./max. flute width (N)

8-10 mm

Length (l1)

45 mm

Width (b1)

45 mm

Height (h1)

38 mm

Opening angle

190 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information