Jerrycan
Petrol canister with backflow prevention
REINFORCED JERRYCAN POLYETHYLENE 20L
Art.-no. 089142020
EAN 4045989456901
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Non-food-grade polyethylene
For fuels
For fuels
- Flexible positionable spout with vent for backflow prevention
- Spout always to hand: stows in the container
- Perfect seal in pouring or closed position (double seal on the spout)
- Reinforced plastic, robust and impact-resistant
- Cap and body notched for better grip
Product information
Datasheets(X)
Material | HDPE - High density polyethylene |
Colour | Red |
Contents | 20 l |
Width | 210 mm |
Length | 390 mm |
Height | 410 mm |