Welcome to Würth Belux Only for professionals

JAMO®plus Spacing assembly screw for wood/wood

Jamo plus steel zinc plated with center tip
SCR-DBIT-CS-MPK-AW30-(A3K)-6X90/55
JAMO PLUS II

Art.-no. 023446590
EAN 4049557894324

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The spacing assembly screw for subsequently adjustable installation of wooden substructures on wooden surfaces with low edge clearances.

Hardened steel, zinc-plated, blue passivated, partial thread, countersunk milling head with lower fin thread, AW drive, surfaces:


Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross-laminated timber (CLT), laminated veneer lumber (coniferous wood or BauBuche), OSB and chipboard.



Advantages:


Approved load-bearing spacing assembly screw in accordance with ETA 11/0190 with wobble-free placement characteristics and low edge clearances. Short assembly times possible thanks to simple placement, high power transmission, clean head countersinking and quick adjustment.



Head:


Countersunk milling head with underhead thread and AW® drive for wobble-free fit of the bit and very high power transmission.



Milling pockets:


Easy and clean countersinking of the screw is made possible thanks to its milling pockets.



Thread:


Asymmetric partial thread with underhead thread with sharp threads and increased gradient for 25% shorter screw-in times.



Plastic non-friction coating:


High-quality slide coating to reduce friction and for easy screwing in.



Tip:


Precise positioning of the screw is no problem at all thanks to the centring drill tip, which was specially designed for this purpose. The drilling cutting edges, just like a Forstner bit, guarantee perfect drilling performance and perfect positioning close to the edge in thin wood cross-sections.

NoticeWhen selecting the screw length, keep in mind that the thread must be fully anchored into the surface.
The requirements of the European Technical Approval must be observed. More information about load values can be found at: www.wuerth.de/assy
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Adjustable spacing of wood substructures on thin wood substrates without pre-drilling.

Instructions1.Position JAMO plus bolt
2.Screw on wooden slat and countersink the JAMO plus screw
3.Turn JAMO plus anti-clockwise, turn back screw or adjust the distance. Head remains flush with the wooden slat

Nominal diameter (d)

6 mm

Length (l)

90 mm

Head type

Countersunk head

Head diameter (dh)

12 mm

Head height (k)

6.6 mm

Head details

Milling pockets

Internal drive

AW30

Nominal diameter 2

6.8 mm

Thread type

Wood screw thread

Thread design

Partial thread with underhead thread for adjusting

Thread form

Coarse thread

Thread length (lg)

55 mm

Screw-thread length with drill tip (b)

53 mm

Core diameter

3.9 mm

Core diameter of head thread

3.8 mm

Shape of tip

Drilling tip

Material

Hardened steel

Surface

Zinc plated

Suitable for use in the following materials

OSB, Chipboard

Area of application

Spacing assembly, Adjusting, Substructure

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Approval

Test report 50923397, ETA-11/0190

RoHS-compliant

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Bit box AW 9 pieces

BIT-AW-SORT-20/25/30-9PCS

Small, impact-resistant bit box made of plastic that fits in almost any pocket
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information