Intumescent strip, self-adhesive
Intumescent strip
STR-INTUM-310MM-2,5M
Art.-no. 0893304506
EAN 4046777026306
Register now and access more than 125,000 products
- Can be used regardless of the pipe diameter, as it is rolled goods
- Easy to process
- Also suitable for installation in areas where space is limited
- Acoustic decoupling effect
- Material swells when exposed to fire, meeting the requirements of German regulations for pipe systems (LAR) for pipe ducts
Cut intumescent strips to match the circumference of the pipe. Attach self-adhesive strips in a single layer around the pipe. Should the wall or ceiling be thicker than 15 cm, a second strip must be laid around pipe so that the strip covers the pipe over the entire ceiling or wall thickness. The carcass opening can now be filled with concrete or cement mortar.
The distances between individual lines can be found in the current LAR.
Datasheets(X)
For use in the system [D1] + [G1]
- Fire protection foam 90 [D1]
- Intumescent pipe partition [G1]
- For wall and ceiling ducts in accordance with LAR (German regulations for pipe systems)
- For non-flammable pipes with an outside diameter of up to 160 mm, and for flammable pipes up to 32 mm
- For solid walls and solid ceilings from a thickness of 80 mm, and for light partition walls from a thickness of 80 mm
Thickness | 2 mm |
Length | 2.5 m |
Width | 310 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!