Welcome to Würth Belux Only for professionals

Intumescent strip IW-F

IW-F intumescent strip
STR-(IW-F)-INTUM-1X125MM-10M

Art.-no. 0893304310

EAN 4058794187571

Individual price display after login
Intumescent strip IW-F

Art.-no. 0893304310

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fire rated pipe penetration seals in flexible partition walls, massive walls and massive floors.

The strip is intended for wall and floor penetrations of non-flammable pipes that have flammable insulation; e.g. for refrigerant services insulated with synthetic rubber.


  • Fire resistance class up to EI 120 U/U

  • Expands in the event of fire

  • Easy to install

  • Does not drip in the event of fire

  • Very little space requirement

  • Easy to secure
Notice

Must not be additionally painted!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in the system mixed penetration seal AB as an intumescent pipe collar. For indoor and outdoor conditions.

Instructions

The strip can be cut easily with a knife or a pair of scissors. The thicker coated side of the strip must be wound on the outer wall of the pipe! Secure the strip with clamps, straps or with zinc-plated wire. For details, refer to the installation instructions.

Thickness

1 mm

Length

10 m

Width

125 mm

Fire resistance rating

EI120

Colour

Graphite grey

Building material class

E - Normally inflammable

Material

Glass filament

Building material class conditions

in accordance with DIN EN 13501-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information