Welcome to Würth Belux Only for professionals

Intumescent strip 7 KS

Intumescent strip IW
STR-(7KS)-INTUM-2X50MM-15M

Art.-no. 0893304309

EAN 4058794187557

Individual price display after login
Intumescent strip 7 KS

Art.-no. 0893304309

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fire rated pipe penetration seals in flexible partition walls, massive walls and massive floors.

The strip is intended for wall and ceiling ducts of flammable and non-flammable pipes with insulation made of synthetic rubber and aluminium composite piping.


  • Fire resistance class up to EI 120 U/U combination partition

  • Fire resistance class up to EI 240 U/U single pipe duct

  • Foams in the event of fire

  • Easy to install

  • Does not drip in the event of fire

  • Very little space requirement

  • Easy to secure
Notice

Must not be additionally painted!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For processing in single pipe ducts as an intumescent pipe sleeve. For use indoors and outdoors.

Instructions

The strip can be easily cut with a knife or a pair of scissors. The side of the strip with the thicker coating must be wound around the outer wall of the pipe! The strip is wound around the non-flammable/flammable pipe or insulation in the appropriate number of layers, fixed with tape and aligned flush with the surface of the structure. For details, refer to the installation instructions.

Thickness

2 mm

Length

15 m

Width

50 mm

Fire resistance rating

EI120

Colour

Graphite grey

Building material class

E - Normally inflammable

Material

Glass filament

Building material class conditions

in accordance with DIN EN 13501-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information