Interior trim clip with special design
INTRMCLIP-POM-WHITE-15,9MM
Art.-no. 0500300157
EAN 4068362533136
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 13.7-13.7 mm |
Min./max. attachment thickness | 0.6-1.5 mm |
Head diameter (A) | 15.9 mm |
Length below head (B) | 11.2 mm |
Core diameter (C) | 11.2 mm |
Grip range head (D) | 10.6 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Hyundai |
Corresponds to original spare part number | 863603L000 |
Installation location | Interior, Bodywork, Universal |
Type of vehicle | Universal |
