Interior trim clip with special design
INTRMCLIP-POM-NATUR
Art.-no. 0500300149
EAN 4068362484254
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6.0-6.1 mm |
Min./max. attachment thickness | 2.0-3.0 mm |
Head diameter (A) | 9.65 mm |
Length below head (B) | 12.15 mm |
Core diameter (C) | 6 mm |
Grip range head (D) | 2.0 mm |
Colour | Natural |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Dacia |
Corresponds to original spare part number | 217466371R |
Installation location | Bodywork |
Type of vehicle | Passenger car |
