Interior trim clip, type 6
Interior trim clip, type 6
INTRMCLIP-PSA-CITR/PEUG-BLACK
Art.-no. 0501121136
EAN 4047376898202
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Datasheets(X)
For fastening trims to carrier components.
Min./max. drill hole diameter | 8-8 mm |
Min./max. attachment thickness | 0.7-2 mm |
Head diameter (A) | 8 mm |
Length below head (B) | 12.8 mm |
Core diameter (C) | 2.95 mm |
Grip range head (D) | 1.7 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Universal |
Corresponds to original spare part number | 856534 |
Type of vehicle | Universal |