Welcome to Würth Belux Only for professionals

Interior connector, die-cast zinc

Interior connector, die-cast zinc
CON-IN-ZNGUSS-SLOT8-30X21X15,8MM

Art.-no. 4952500165
EAN 4056807472935

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For connecting two aluminium profiles

Mounting without profile processing

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Profile type

B

Suitable for flute width (N)

8 mm

Thread type x nominal diameter

M6

Length (l1)

21 mm

Width (b1)

15.8 mm

Height (h1)

30 mm

Installation height (h2)

7.8 mm

Wing height (h3)

6.0 mm

Material

Die-cast zinc

RoHS-compliant

Yes

Product weight (per item)

25.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information