Interior connector R, die-cast zinc
Interior connector R die-cast zinc
CON-IN-R-ZNGUSS-SLOT6-21X21X11,3MM
Art.-no. 4952500164
EAN 4056807472928
Register now and access more than 125,000 products
- Installation without profile processing
Datasheets(X)
![]() | |
Profile type | B |
Suitable for flute width (N) | 6 mm |
Thread type x nominal diameter | M5 |
Length (l1) | 21 mm |
Width (b1) | 21 mm |
Height (h1) | 21 mm |
Installation height (h2) | 4.5 mm |
Wing height (h3) | 3.0 mm |
Material | Die-cast zinc |
RoHS-compliant | Yes |
