Welcome to Würth Belux Only for professionals

Insulation anchor W-ID Easy

Insulation anchor W-ID EASY
DWL-(W-ID-EASY)-PLA-CU-AW20-15X45-20MM

Art.-no. 0903500919

EAN 4053479158747

Individual price display after login
Insulation anchor W-ID Easy

Art.-no. 0903500919

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The quick, easy and efficient way to attach light loads to external thermal insulation composite systems (ETICS)
  • No complicated spaced installation for light loads

  • For attaching closure panels in insulating boards (e.g. external walls with thermal insulation composite systems)

  • Suitable for use outdoors and in wet rooms — stainless steel A2 screw and washer

  • Thermal bridges do not occur because the anchor does not penetrate the masonry

  • The anchor is used in push-through installation


Permits time and cost-saving installation on the construction site


  • Metal sheets can be prepared in the workshop

  • Installation can be carried out by one person

  • No tool changes required during installation

  • No need to pre-drill in masonry or thermal insulation composite systems
Notice

Optional accessory: Manual hole punch for making round through-holes in the sheet metal part to be anchored (the holes can also be drilled in the sheet metal part).

Application area

Punch holes

Create sheet metal

Screw in insulation anchor

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For installation of skirting boards, putty strips, stucco mouldings, stucco profiles, fixing strips, wall connection panels, metal wall covers, cornice covers, ventilation covers, gravel borders, post boxes, light fittings, house numbers, advertising signs, company plaques, signposts and fly screens

Anchor length (l)

45 mm

Head diameter (ds)

20 mm

Colour

Copper

Hole diameter in component (d Bau)

10 mm

Embedding depth (h s)

45 mm

Material

Stainless steel A2

Material of screw

Stainless steel A2

Type description

W-ID Easy

Shank diameter

9 mm

Thread length (dowel thread)

41 mm

Dimension
l x d x ds
Hole diameter
Sheet metal
Colour Drive Art. no. PU/qty.
45 x 13 x 15 10 mm A2 Stainless steel AW 20 0903 500 910 100
CU Copper 0903 500 911
R 7016 Anthracite grey 0903 500 912
R 9010 White 0903 500 913
R 7005 Mouse grey 0903 500 914
Testa di moro Dark brown 0903 500 915
45 x 13 x 20 A2 Stainless steel 0903 500 918
CU Copper 0903 500 919
Performance data
Recommended axis distance a ≥ [mm] 150
Recommended edge distance ar [mm] 75
Embedment depth hs [mm] 45
Minimum insulation thickness d ≥ [mm] 50
Hole diameter in component dbau [mm] 10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information