Welcome to Würth Belux Only for professionals

Insulated screwdriver with screw holder, slotted

SCRDRIV-RTNG-SL-1,2X6X175

Art.-no. 061353166

EAN 4038898274681

Individual price display after login
Insulated screwdriver with screw holder, slotted

Art.-no. 061353166

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Blade: hardened, insulated

  • Tip: DIN ISO 2380
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

Slot

Blade length

175 mm

Handle length/handle width

114 / 38 mm

Blade length in inches

7 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information