Welcome to Würth Belux Only for professionals

Inspection hatch, push-to-open, sheet metal

Inspection hatch, push-to-open, sheet metal
INSPHTCH-ST-(ZN)-R9016-400X400MM

Art.-no. 5397540400

EAN 4045989849642

Individual price display after login
Inspection hatch, push-to-open, sheet metal

Art.-no. 5397540400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Push-to-open hatch, white, for walls and ceilings

Push-to-open hatch


  • Opens and closes with just a touch of the hand

  • Invisible closure system

4 pre-drilled and adjustable fixing brackets


  • Quick and easy installation, lightweight to handle

  • Direct mounting on timber frame

  • Or through plasterboard (see application opposite)

Lacquered steel finish, brilliant white RAL 9016


  • Can be installed in normal and humid rooms

  • Good finish, can be installed with no additional finishing on white walls and ceilings

  • Can be painted using suitable paint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Varies depending on the size of the hatch, services/electrical being the smallest


Examples: inspection panels on water meters, stopcocks, drains, gas and electrical meters or switchboards


Similar applications for hatches measuring 500 or 600 mm, with the additional possibility of allowing a person to pass through


Example: access to lofts (note that the hatch is not airtight)

Instructions

General


3 installation methods


1) Simple installation on board


2) Installation on wood beam


3) Installation on support rail

Width (10)

400 mm

Height (20)

435 mm

Depth (30)

27 mm

Product weight (per item) (40)

1745.000 g

a (mm) b (mm) c (mm) d (mm)
5397 540 200 200 193 235 27
5397 540 300 300 293 335 27
5397 540 400 400 393 435 27
5397 540 500 500 494 538 21
5397 540 600 600 594 638 21

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information