Welcome to Würth Belux Only for professionals

Insert nut

WN 385-1 steel zinc plated yellow
NUT-INRTPRES-KH0,9-(A2C)-M5

Art.-no. 03850035

EAN 4038898790174

Individual price display after login
Insert nut

Art.-no. 03850035

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

W-0385, steel, galvanised yellow chrome plated (A2C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5

External collar diameter (d1)

6.75 mm

Embedding depth (k1)

0.9 mm

Height (h1)

4 mm

External drive (s1)

WS8

Internal collar diameter

6.5 mm

Standards

WN 385-1

Material

Steel

Surface

Zinc plated yellow

Guideline values for hole diameters

6.5 mm

Material thickness

1 mm

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information