Induction heater 3,5 kW FOCUS GOVONI
INDHEAT-EL-3.5KW
Art.-no. 9501039662
EAN 4068362741128
Register now and access more than 125,000 products
Datasheets(X)
Nominal voltage | 230 V |
Power output | 0.0 W |
Weight of machine | 13 kg |
Length | 450 mm |
Width | 230 mm |
Height | 260 mm |
Max. temperature conditions | 50 °C |
Protection class | Protection class I/protective grounding |