Welcome to Würth Belux Only for professionals

Indexable insert tungsten carbide WNMG (roughing)

ISO P roughing WN
INDEXAINRT-WNMG080408-GR-HC3030

Art.-no. 5445411401
EAN 4065233019232
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for high infeed and feed in steel (ISO P)
  • Very stable cutting edge
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Longitudinal turning and face turning for higher infeed

Material to be processed

Steel

Supply type

Roughing

Material

Carbide

ISO-Code Rotating

WNMG 080408

Chip breaker code

GR

Carbide type ISO

P30

Carbide type

HC3030

Machining conditions for indexable insert

Unfavourable

Shape of indexable insert ISO

W

Clearance angle of indexable insert ISO

N

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

G

Size of indexable insert ISO

08

Thickness of indexable insert ISO

04

Corner radius of indexable insert ISO

08

Coating

CVD

Carbide type area ISO

P

Materials group

P (primary application)

min./max. ap

1-7 mm

f min./max.

0.2-0.5 mm/r

Min./max. Vc in steel

120-290 m/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information