Indexable insert tungsten carbide TNMG (roughing)
INDEXAINRT-TNMG160408-GR-HC3030
Art.-no. 5445511401
EAN 4065233015746
Register now and access more than 125,000 products
- Very stable cutting edge
Datasheets(X)
Longitudinal turning and facing with moderate infeeds
Material to be processed | Steel |
Supply type | Roughing |
Material | Carbide |
ISO-Code Rotating | TNMG 160408 |
Chip breaker code | GR |
Carbide type ISO | P30 |
Carbide type | HC3030 |
Machining conditions for indexable insert | Unfavourable |
Shape of indexable insert ISO | T |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Carbide type area ISO | P |
Materials group | P (primary application) |
min./max. ap | 1-7 mm |
f min./max. | 0.2-0.5 mm/r |
Min./max. Vc in steel | 120-290 m/min |