Indexable insert carbide VNMG (finishing)
INDEXAINRT-VNMG160408-MP-HC9115
Art.-no. 5445712102
EAN 4065233022997
Register now and access more than 125,000 products
- Reduced cutting load thanks to soft-cutting geometry
Datasheets(X)
Longitudinal turning, facing and copying rotation for moderate infeed
Material to be processed | Stainless steel |
Supply type | Smoothing |
Material | Carbide |
ISO-Code Rotating | VNMG 160408 |
Chip breaker code | MP |
Carbide type ISO | M15 |
Carbide type | HC9115 |
Machining conditions for indexable insert | Good |
Shape of indexable insert ISO | V |
Clearance angle of indexable insert ISO | N |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | G |
Size of indexable insert ISO | 16 |
Thickness of indexable insert ISO | 04 |
Corner radius of indexable insert ISO | 08 |
Coating | CVD |
Carbide type area ISO | M |
Materials group | M (primary application) |
min./max. ap | 0.5-4 mm |
f min./max. | 0.15-0.45 mm/r |
Min./max. Vc in stainless steel | 220-260 m/min |