Indexable insert carbide RCMX (medium machining)
INDEXAINRT-RCMX1003M0-HC5330
Art.-no. 5445129301
EAN 4065233022799
Register now and access more than 125,000 products
- Reduced cutting load thanks to soft-cutting geometry
Datasheets(X)
For universal use in longitudinal turning and facing as well as copy turning
Material to be processed | Steel, Stainless steel, Cast iron, Highly heat-resistant alloys |
Supply type | Medium finishing |
Material | Carbide |
ISO-Code Rotating | RCMX 1003M0 |
Carbide type ISO | P30, M25, K20, S20 |
Carbide type | HC5330 |
Machining conditions for indexable insert | Unfavourable |
Shape of indexable insert ISO | R |
Clearance angle of indexable insert ISO | C |
Tolerance class of indexable insert ISO | M |
Indexable insert type ISO | X |
Size of indexable insert ISO | 10 |
Thickness of indexable insert ISO | 03 |
Corner radius of indexable insert ISO | M0 |
Coating | CVD |
Carbide type area ISO | P, M, K, S |
Materials group | P (primary application), M (primary application), K (primary application), S (primary application) |
min./max. ap | 1.5-4 mm |
f min./max. | 0.25-0.5 mm/r |
Min./max. Vc in steel | 120-290 m/min |
Min./max. Vc in stainless steel | 120-180 m/min |
Min./max. Vc in cast iron | 110-270 m/min |
Vc in heat resistant alloys min./max. | 40-60 m/min |