Welcome to Würth Belux Only for professionals

Indexable insert, carbide DCMT (medium machining)

ISO M medium machining DC
INDEXAINRT-DCMT11T304-MP-HC9135

Art.-no. 5445622312
EAN 4065233022423

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for medium infeeds and feeds in stainless steel (ISO M)
  • Positive cutting geometry

  • Low cutting load thanks to sharp cutting edge and wide chip pockets

  • Good chip control at high feed rates
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Longitudinal turning and facing with moderate infeeds

Material to be processed

Stainless steel

Supply type

Medium finishing

Material

Carbide

ISO-Code Rotating

DCMT 11T304

Chip breaker code

MP

Carbide type ISO

M35

Carbide type

HC9135

Machining conditions for indexable insert

Unfavourable

Shape of indexable insert ISO

D

Clearance angle of indexable insert ISO

C

Tolerance class of indexable insert ISO

M

Indexable insert type ISO

T

Size of indexable insert ISO

11

Thickness of indexable insert ISO

T3

Corner radius of indexable insert ISO

04

Coating

CVD

Carbide type area ISO

M

Materials group

M (primary application)

min./max. ap

0.5-2.3 mm

f min./max.

0.08-0.2 mm/r

Min./max. Vc in stainless steel

160-200 m/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information