Impact cap
Bump cap, Modyf
BUMPCAP-BLACK-EN812
Art.-no. M036029999
EAN 4250634494997
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Casual head protection with a modern baseball cap look. Cap provides ideal protection where there is a risk of hitting the head.
- EN 812 certification, size 54-59 cm adjustable with hook-and-loop fastening
- Shell made of hard plastic with foam padding
- Integrated ventilation holes, integrated sweatband
- Area of application: -30°C to +50 °C
- Upper material: 100% cotton
- Does not replace EN 397 certified industrial hard helmet
Product information
Datasheets(X)