Welcome to Würth Belux Only for professionals

Identification plate for sling

Identification plate for sling
IDENTPLT-F.SLNG-L228-B45

Art.-no. 0713940217

EAN 4050641885937

Individual price display after login
Identification plate for sling

Art.-no. 0713940217

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel identification plate for sling

Identification plate used mainly for slings.


May contain the following information:


  • MWL

  • Length

  • Number of strands

  • ...
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Length of link (internal) (l1)

228 mm

Width of link (internal) (b1)

45 mm

Product weight (per item)

43.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information