Welcome to Würth Belux Only for professionals

ISOLFIX SB, insulation anchor

Insulation anchor with wall spreader nail
DWL-(W-D)-PLA-NL-SB-220X320X10

Art.-no. 5938010220

EAN 4053479201238

Individual price display after login
ISOLFIX SB, insulation anchor

Art.-no. 5938010220

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ISOLFIX SB, insulation anchor with impact anchor for rapid fitting
•For attaching insulation to lightweight blocks
•Always in combination with our impact anchors
•The correct positioning is dependent on the use of the right drill bit (art. no. 5055004)
•In shock-resistant polypropylene with extra ridges
•Required length of plug: insulation thickness + 50 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor length (l)

320 mm

Disc diameter

10 mm

Drill hole depth (t)

220 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information