Welcome to Würth Belux Only for professionals

ISOLA fully threaded intermediate support

ISOLA intermediate support
CEILSUSP-ISOLA-PP-D10MM-L197MM

Art.-no. 0862044200
EAN 4056807639147

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For lining walls on F45/F47 metallic furring strips
  • Quick and easy installation

  • Divisible

  • For use with the entire insulation range

  • Precise adjustment by pressing the buttons or turning the dial

  • Thermal break due to its polypropylene composition with fibreglass fill

  • Suitable for F45 and F47 furring

  • Large thumbwheel

  • Keeps insulation securely in place

  • Adjustment possible once the furring has been secured
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fitting of plasterboard on walls

Instructions

Clip the rod onto the furring strip mounted horizontally (F45 or F47) or use the special renovation bracket


Pin the insulation to the rod, then insert the thumbwheel into the rod by exerting pressure on the side buttons


Release, the thumbwheel is fixed and the insulation is held in place


Clip the vertical furring strip (F45 or F47) in the thumbwheel. Adjust by turning the wheel

Length

197 mm

Suitable for min./max. insulation thickness

15-180 mm

Spindle diameter

10 mm

Material

PP - Polypropylene

Product weight (per item)

150.000 g

Surface

Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information