ISO insert holder with P clamping system for TN indexable inserts
Insert holder ISO P clamping system TN
CLMPHOLD-TN-STEELSHANK-S25R-PTFNR-16
Art.-no. 5445951207
EAN 4065746355704
Register now and access more than 125,000 products
Simple clamping with toggle lever clamping system (ISO P)
- Optimal design for ideal chip removal
- Quick changing of indexable insert
Available in the following shank types
Made of steel with internal cooling (ISO A) or without internal cooling (ISO S)
Steel: Recommended projection length up to 4xD
Datasheets(X)
PTFN for longitudinal turning
![]() | |
ISO-Code Clamp holder internal machining | S25R-PTFNR-16 |
Suitable for indexable inserts | TN.. 1604.. |
Grip system | P |
Shank type | S |
Coolant supply | No |
Min. bore diameter (∅D) | 32 mm |
Shank diameter (∅d) | 25 mm |
Clamping surface height (H) | 23 mm |
Length (L) | 200 mm |
Programming size (S) | 17 mm |
Length of head (l) | 42 mm |
Tool design | Right |
Setting angle | 90 Degree |
DIN | 4983 |
Number of clamping surfaces | 3 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
