ISO 7380-1 steel 010.9 black zinc plated
ISO 7380-1 steel 010.9 black zinc plated
SCR-ISO7380/1-010.9-HS4-(A2S)-M6X12
Art.-no. 006040612
EAN 4053479103457
Register now and access more than 125,000 products
- Steel, black zinc plated
- Strength class 010.9
- Connection thread type M
- 010.9 means that this product has a limited load capacity.
Screw with limited load capacity
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 12 mm |
Head diameter (dk) | 10.5 mm |
Head height (k1) | 3.3 mm |
Standards | ISO 7380 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated black |
Head type | Pan head with collar |
Drive type | Hexagon socket |
Internal drive | HS4 |
Thread type | Metric thread |
Shank diameter | 6 mm |
Thread length (metric thread) | 12 mm |
RoHS-compliant | Yes |
