IFI-111 steel case-hardened zinc-pl. yel. serr.
IFI-111 steel case-hardened zinc-pl. yel. serr.
SCR-HEX-FLG-SER-CHARD-(ZY)-5/16_18X3/4
Register now and access more than 125,000 products
Nominal diameter (d1) | 5/16 in |
Length (l1) | 3/4 in |
Standards | IFI-111 |
Material | Steel |
Surface | Zinc plated yellow |
Thread type | UNC |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)