Hydraulic trolley jack RHC-2H
Hydraulic trolley jack RHC-2H
TRLYJACK-(RHC-2H)-(PAYLOAD-2TO)
Register now and access more than 125,000 products
Convex rollers and swivelling wheels mounted on ball bearings ensure a high level of manoeuvrability
In the event of overloading, the safety valve causes the lifting rod to enter into idling operation
However, the lifting height is maintained to ensure safety.
Additional foot pedal for activating the quick-lift function
Reliable, precision control during lifting and lowering actions thanks to the simple means of operating the lifting rod
Lifting rod with ergonomic, rubber-coated handle
Extremely high working height (735 mm) for creating maximum free space under the vehicle
Plastic wheels for non-damaging, smooth travel
Datasheets(X)
Load capacity | 2000 kg |
Min. height (A) | 98 mm |
Max. height (B) | 735 mm |
Product weight (per item) | 56000.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!