Welcome to Würth Belux Only for professionals

Hot-water high-pressure cleaner, 180 bar HDR-HW 180-14

CLNDEV-HIPRES-HW-(180-14)-400V

Art.-no. 0701180014

EAN 4056807361444

Individual price display after login
Hot-water high-pressure cleaner, 180 bar HDR-HW 180-14

Art.-no. 0701180014

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Professional heavy-duty three-phase 400 V model
  • 15 m of HP hose

  • Polyethylene injected casing

  • Large diameter wheels

  • Ergonomic controls

  • Automatic timed stop on the trigger gun

  • Low speed industrial motor, 1400 rpm

  • Pro pump with 3 ceramic pistons and connecting rods

  • New design stainless steel boiler with independent fan motor: performance ≥ 91%, internal and external athermal stainless steel shells and a non-toxic, pressed refractory bottom

  • Silicon-coated coil

  • Buffer tank

  • Safety features with LED warnings: micro-leaks, low fuel or anti-scaling

  • Maintenance indicator on control panel

  • Optimised weight distribution for exceptional manoeuvrability
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cleaning vehicles, HGVs, site/public works equipment and all building cleaning tasks

Instructions

Maximum intensive use 4 hours/day

Nominal voltage

400 V/AC

Power input

5 kW

Max. pressure

180 bar

Min./max. feed quantity

400-850 l/h

Max. inlet temperature

25 °C

Hose length

15 m

Length

1100 mm

Width

750 mm

Height

900 mm

Weight of machine

100 kg

Cable length

5 m

Hot-water high-pressure cleaner, 180 bar HDR-HW 180-14 including:
WH/HDR HW/HDR 200 high-pressure long trigger gun
1 x
WH/HDR HW/HDR 200 high-pressure long trigger gun

TRGGUN-HPRES-F.0701130220

Description: Trigger gun for connection to a high-pressure lance M22 x 1.5
Quantity: 1 x
WH/HDR HW/HDR 200 double high-pressure lance
1 x
WH/HDR HW/HDR 200 double high-pressure lance

HIPRESLANC-F.WH175EC-0701175400

Description: Lance for WH/HDR HW/HDR 200 high-pressure trigger gun
Quantity: 1 x
HDR HW/HDR 200 high-pressure hose
1 x
HDR HW/HDR 200 high-pressure hose

HPRESHOSE-M22X1,5-F-HDR-HW/HDR200

Description: For electric high-pressure cleaners with M22 x 1.5 connections
Quantity: 1 x
HDR HW/HDR 200 high-pressure nozzle
1 x
HDR HW/HDR 200 high-pressure nozzle

NOZLANC-HPRES-D40-(HDR-HW-180-14)

Description: For the lances of HDR HW 150-10/170-13/180-14/200-17/200-21 electric hot-water high-pressure cleaners and HDR 200 premium electric cold-water high-pressure cleaners
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information