Hot-water high-pressure cleaner, 150 bar HDR-HW 150-10
HOTWATER CLEANER 230 V HDR-HW 150-10
Art.-no. 0701150100
EAN 4056807361413
Register now and access more than 125,000 products
- 15 m of HP hose
- Polyethylene injected casing
- Large diameter wheels
- Ergonomic controls
- Automatic timed stop on the trigger gun
- Low speed industrial motor, 1400 rpm
- Pro pump with 3 ceramic pistons and connecting rods
- New design stainless steel boiler with independent fan motor: performance ≥ 91%, internal and external athermal stainless steel shells and a non-toxic, pressed refractory bottom
- Silicon-coated coil
- Buffer tank
- Safety features with LED warnings: micro-leaks, low fuel or anti-scaling
- Maintenance indicator on control panel
- Optimised weight distribution for exceptional manoeuvrability
Datasheets(X)
For cleaning vehicles, HGVs, site/public works equipment and all building cleaning tasks
Maximum intensive use 3 hours/day
Nominal voltage | 230 V/AC |
Power input | 2.8 kW |
Max. pressure | 150 bar |
Min./max. feed quantity | 280-600 l/h |
Max. inlet temperature | 30 °C |
Hose length | 15 m |
Length | 820 mm |
Width | 695 mm |
Height | 870 mm |
Weight of machine | 90 kg |
Cable length | 5 m |
TRGGUN-HPRES-F.0701130220
HIPRESLANC-F.0701130220
HPRESHOSE-M22X1,5-F-HDR-HW/HDR200
NOZLANC-HPRES-D30-(HDR-HW-150-10)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings