Welcome to Würth Belux Only for professionals

Hose reel

Storage rack for hydraulic hoses
STRGRCK-HYDRHOSE-7RETAINER

Art.-no. 0866998001

EAN 4050641965455

Individual price display after login
Hose reel

Art.-no. 0866998001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Fast and easy to operate

  • Convenient positioning

  • Horizontal positioning of hoses
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1010 mm

Width

1152 mm

Height

2210 mm

Number of baskets

7

Load-carrying capacity per cage

150 g

Material

Steel

Product weight (per item)

177.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information