Welcome to Würth Belux Only for professionals

Hose clamp SS2298, W4

HOSECLMP-SS2298-S40-W12MM-(22-32)

Art.-no. 495004132

EAN 4065746692229

Individual price display after login
Hose clamp SS2298, W4

Art.-no. 495004132

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

SS2298 hose clamps feature a robust, single-piece pressed housing. In addition, the hoses are protected by the rounded belt edges and smooth interior of the hose clamp. Design: A2 stainless steel.

Advantages:


  • Damage-free installation

  • Good sealing

  • Good setting properties
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Stainless steel A2

Surface of the clamp band

Plain

Material of screw

Stainless steel A2

Surface of the screw

Plain

Material of housing

Stainless steel A2

Surface of the housing

Plain

Width of band

12 mm

Min./max. grip range

22-32 mm

Drive type

Slot

Width across flats (SW)

7 mm

Tightening torque

5 Nm

Standards

SS 2298

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information