Holder for LED indoor/surface-mounted lamp, 12 V
Rail for FLT
RL-F.INLGHT-F.FLT16
Art.-no. 096380 846
EAN 4056807231884
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Easy mounting even on vertical surfaces
- Includes fastening material
Product information
Datasheets(X)
Type description | HALFLT16 |
Width | 676 mm |
Height | 36 mm |
Depth | 54 mm |
Product weight (per item) | 566.000 g |
Material | Sheet steel |