Hinge, plastic
HNGE-PA-GFK-BLCK-SLOT8/10-40X45X30MM
Art.-no. 4952500079
EAN 4056807474816
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | B |
Suitable for min./max. flute width (N) | 8-10 mm |
Length (l1) | 75 mm |
Width (b1) | 40 mm |
Material thickness (s1) | 9 mm |
Drill hole distance (l2) | 42.5 mm |
Drill hole diameter (d1) | 6.5 mm |
Wing length (l4) | 30 mm |
Wing length 2 (l5) | 45 mm |
Material | PA - Polyamide |
Material of axle | Stainless steel |
Design | Heavy |
Colour | Black |
RoHS-compliant | Yes |
