Hinge Type F
Long retractable hinge, A4 stainless steel
FLPHNGE-LONG-A4-152X30X4,5MM
Art.-no. 5176053203
EAN 4056807170084
Register now and access more than 125,000 products
- high strength in harsh environments
- quality polished finish
High mechanical strength:
- thicker cast part
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
Diameter of hole | 6.3 mm |
Required particle-board screw diameter | 6 mm |
Width | 30 mm |
Length | 152 mm |
Number of holes per side | 3 PCS |
