Welcome to Würth Belux Only for professionals

High-leverage end cutting nippers

Lever-action end cutters
DBACTENDCTR-L180MM

Art.-no. 071406 01

EAN 4011231708616

Individual price display after login
High-leverage end cutting nippers

Art.-no. 071406 01

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 5239. For cutting hardened steel wires.

Blades also inductively hardened

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

180 mm

Max. hard wire diameter cutting capacity

3 mm

Length in inches

7 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information