High knurled screw
DIN 464 steel 5.8, yellow galvanised
SCR-KNRL-DIN464-5.8-(A2C)-M6X32
Art.-no. 022436 32
EAN 4052703612406
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M6 |
Shank diameter (d1) | 12 mm |
Length (l1) | 32 mm |
Head diameter (dk) | 24 mm |
Head height (k1) | 5 mm |
Standards | DIN 464 |
Material | Steel |
Property class | 5.8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | High |
Head type | Knurled head |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
